Dodge
P192 14M115 4545
Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 115 mm Belt Width; Taper Lock Bushed
Item #100946458
- Synchronous Sheave
- 14 mm Belt Pitch
- 192 Teeth
- 115 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Pitch Diameter | 33.686 in |
| Bore Type | Taper Lock Bushed |
| Bore Range [Min] | 1.9375 in |
| Bushing Series | 4545 |
| Belt Width | 115 mm |
| Belt Pitch | 14 mm |
| Bushing Type | Taper Lock |
| Pitch Dia. | 33.686 in |
| Sprocket Width | N/A |
| Type | A3 |
| No. of Teeth | 192 |
| Finished Bore | N/A |
| Bore Range [Max] | 4.5 in |
| Outside Dia. | 33.576 in |
| Weight | 329.0 LB |
| EAN or UPC | 782475901401 |
