Skip to content Skip to navigation menu
Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 170 mm Belt Width; QD Bushed

P192 14M170M

Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 170 mm Belt Width; QD Bushed
Item #101970866
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 192 Teeth
  • 170 mm Belt Width
  • QD Bushed
  • M Bushing Required
+ Show More + Show Less
Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 170 mm Belt Width; QD Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 192 Teeth
  • 170 mm Belt Width
  • QD Bushed

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Bushing Series M
Bore Range [Max] 5.5 in
Finished Bore N/A
Belt Pitch 14 mm
Bushing Type QD
Outside Dia. 33.576 in
Belt Width 170 mm
No. of Teeth 192
Pitch Diameter 33.686 in
Bore Range [Min] 2 in
Pitch Dia. 33.686 in
Sprocket Width N/A
Type D3
Bore Type QD Bushed
Weight 322.0 LB
EAN or UPC 782475265022
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison