Dodge
P192 14M40 3020
Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 40 mm Belt Width; Taper Lock Bushed
Item #101963908
- Synchronous Sheave
- 14 mm Belt Pitch
- 192 Teeth
- 40 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Type | A3F |
| Finished Bore | N/A |
| Bore Range [Max] | 2.5 in |
| Outside Dia. | 33.576 in |
| Bore Type | Taper Lock Bushed |
| Bore Range [Min] | 0.5 in |
| Pitch Diameter | 33.686 in |
| Belt Pitch | 14 mm |
| Sprocket Width | N/A |
| No. of Teeth | 192 |
| Pitch Dia. | 33.686 in |
| Belt Width | 40 mm |
| Bushing Type | Taper Lock |
| Bushing Series | 3020 |
| Weight | 158.0 LB |
| EAN or UPC | 782475292004 |
