Dodge
P192 14M40F
Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 40 mm Belt Width; QD Bushed
Item #101989942
- Synchronous Sheave
- 14 mm Belt Pitch
- 192 Teeth
- 40 mm Belt Width
- QD Bushed
| Bushing Series | F |
| Bushing Type | QD |
| Belt Pitch | 14 mm |
| No. of Teeth | 192 |
| Belt Width | 40 mm |
| Bore Type | QD Bushed |
| Pitch Dia. | 33.686 in |
| Weight | 112.4 LB |
| EAN or UPC | 782475317783 |
