Dodge
P192 20M230W
Synchronous Sheave; 20 mm Belt Pitch; 192 Teeth; 230 mm Belt Width; QD Bushed
Item #102007070
- Synchronous Sheave
- 20 mm Belt Pitch
- 192 Teeth
- 230 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Hose and couplings should be inspected prior to each use
- Use of damaged assembly could be hazardous
| Bushing Series | W |
| No. of Teeth | 192 |
| Belt Width | 230 mm |
| Sprocket Width | N/A |
| Outside Dia. | 47.952 in |
| Type | D3 |
| Bore Range [Min] | 4 in |
| Belt Pitch | 20 mm |
| Pitch Dia. | 48.122 in |
| Bore Range [Max] | 7.5 in |
| Bushing Type | QD |
| Finished Bore | N/A |
| Bore Type | QD Bushed |
| Pitch Diameter | 48.122 in |
| Weight | 935.1 LB |
| EAN or UPC | 782475743469 |
