Dodge
P192 8M50E
Synchronous Sheave; 8 mm Belt Pitch; 192 Teeth; 50 mm Belt Width; QD Bushed
Item #101982774
- Synchronous Sheave
- 8 mm Belt Pitch
- 192 Teeth
- 50 mm Belt Width
- QD Bushed
applications
- Machine tools
- Paper machinery
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Steel housings must be used for operating pressures above 3,000 psi
| Outside Dia. | 19.195 in |
| Finished Bore | N/A |
| Bore Range [Max] | 3.5 in |
| Pitch Dia. | 19.249 in |
| Type | D3 |
| Bore Type | QD Bushed |
| Belt Pitch | 8 mm |
| Pitch Diameter | 19.249 in |
| Bushing Series | E |
| Sprocket Width | 2 3/8 in |
| Bushing Type | QD |
| No. of Teeth | 192 |
| Bore Range [Min] | 0.875 in |
| Belt Width | 50 mm |
| Weight | 84.57 LB |
| EAN or UPC | 782475265046 |
