Skip to content Skip to navigation menu
Synchronous Sheave; 8 mm Belt Pitch; 192 Teeth; 85 mm Belt Width; QD Bushed

P192 8M85E

Synchronous Sheave; 8 mm Belt Pitch; 192 Teeth; 85 mm Belt Width; QD Bushed
Item #101952396
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 192 Teeth
  • 85 mm Belt Width
  • QD Bushed
  • E Bushing Required
+ Show More + Show Less
Synchronous Sheave; 8 mm Belt Pitch; 192 Teeth; 85 mm Belt Width; QD Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 8 mm Belt Pitch
  • 192 Teeth
  • 85 mm Belt Width
  • QD Bushed

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • Since ratchets include moving parts, periodic inspection, cleaning, lubrication with a light-grade oil and replacement of worn parts will become necessary
  • Parts should not be replaced individually, but rather in total
Finished Bore N/A
Belt Width 85 mm
Pitch Diameter 19.249 in
Bushing Type QD
Bore Range [Max] 3.5 in
Bore Type QD Bushed
No. of Teeth 192
Outside Dia. 19.195 in
Bushing Series E
Pitch Dia. 19.249 in
Sprocket Width N/A
Type D3
Belt Pitch 8 mm
Bore Range [Min] 0.875 in
Weight 97.9 LB
EAN or UPC 782475265398
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison