- P1 Series Split Taper Bushing
- 1 3/8 in Bore Size
- 1 15/16 in Overall Length
- 2 7/16 in Bolt Circle
- 5/16 x 5/32 Keyway
| Bushing Series | P1 |
| Cap Screws | 3 |
| Material | Zinc Plated |
| Keyway | 5/16 x 5/32 |
| Flange Thickness | 13/32 in |
| Overall Length | 1 15/16 in |
| Capscrew Size | 5/16 x 1 |
| Wrench Torque | 192 in/lbs |
| Bore Size | 1 3/8 in |
| Bolt Circle Diameter (in) | 2 7/16 in |
| Bore Type | Inch |
| Weight | 1.12 LB |
| EAN or UPC | 775829142209 |

