- P1 Series Split Taper Bushing
- 38 mm Bore Size
- 1 15/16 in Overall Length
- 2 7/16 in Bolt Circle
- 10 mm x 3.3 mm Keyway
| Wrench Torque | 192 in/lbs |
| Material | Ductile Iron |
| Bushing Series | P1 |
| Overall Length | 1 15/16 in |
| Bore Size | 38 mm |
| Keyway | 10 mm x 3.3 mm |
| Flange Thickness | 13/32 in |
| Bolt Circle Diameter (in) | 2 7/16 in |
| Bore Type | Metric |
| Capscrew Size | 5/16 x 1 |
| Cap Screws | 3 |
| Weight | 0.96 LB |
| EAN or UPC | 775829207588 |

