Dodge
P216 14M115J
Synchronous Sheave; 14 mm Belt Pitch; 216 Teeth; 115 mm Belt Width; QD Bushed
Item #101969883
- Synchronous Sheave
- 14 mm Belt Pitch
- 216 Teeth
- 115 mm Belt Width
- QD Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Not for air service
| Bushing Series | J |
| Type | D3 |
| Bushing Type | QD |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 5.5 in |
| Outside Dia. | 37.786 in |
| Bore Range [Min] | 2 in |
| Pitch Dia. | 37.896 in |
| Pitch Diameter | 37.896 in |
| Finished Bore | N/A |
| Sprocket Width | N/A |
| Belt Width | 115 mm |
| No. of Teeth | 216 |
| Bore Type | QD Bushed |
| Weight | 295.7 LB |
| EAN or UPC | 782475264780 |
