Skip to content Skip to navigation menu
Synchronous Sheave; 14 mm Belt Pitch; 216 Teeth; 85 mm Belt Width; QD Bushed

P216 14M85F

Synchronous Sheave; 14 mm Belt Pitch; 216 Teeth; 85 mm Belt Width; QD Bushed
Item #101970864
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 216 Teeth
  • 85 mm Belt Width
  • QD Bushed
  • F Bushing Required
+ Show More + Show Less
Synchronous Sheave; 14 mm Belt Pitch; 216 Teeth; 85 mm Belt Width; QD Bushed
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Synchronous Sheave
  • 14 mm Belt Pitch
  • 216 Teeth
  • 85 mm Belt Width
  • QD Bushed

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Bore Range [Max] 4 in
Sprocket Width N/A
Outside Dia. 37.786 in
Pitch Dia. 37.896 in
Belt Pitch 14 mm
Type D3
Bushing Series F
Belt Width 85 mm
No. of Teeth 216
Bushing Type QD
Pitch Diameter 37.896 in
Bore Type QD Bushed
Bore Range [Min] 1 in
Finished Bore N/A
Weight 251.0 LB
EAN or UPC 782475265367
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison