Dodge
P22 8M20MPB
Synchronous Sheave; 8 mm Belt Pitch; 22 Teeth; 20 mm Belt Width; Minimum Plain Bore
Item #100946247
- Synchronous Sheave
- 8 mm Belt Pitch
- 22 Teeth
- 20 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Finished Bore | N/A |
| Pitch Dia. | 2.206 in |
| Type | 6F |
| Belt Pitch | 8 mm |
| Bore Range [Max] | 1.1875 in |
| Bore Range [Min] | 0.5 in |
| Belt Width | 20 mm |
| Sprocket Width | 1.13 in |
| Outside Dia. | 2.152 in |
| Bushing Type | None |
| Bushing Series | N/A |
| Bore Type | Minimum Plain Bore |
| Pitch Diameter | 2.206 in |
| No. of Teeth | 22 |
| Weight | 1.35 LB |
| EAN or UPC | 782475264872 |
