Dodge
P24 8M30 1108
Synchronous Sheave; 8 mm Belt Pitch; 24 Teeth; 30 mm Belt Width; Taper Lock Bushed
Item #100946378
- Synchronous Sheave
- 8 mm Belt Pitch
- 24 Teeth
- 30 mm Belt Width
- Taper Lock Bushed
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Bore Type | Taper Lock Bushed |
| Bore Range [Max] | 1.125 in |
| Finished Bore | N/A |
| No. of Teeth | 24 |
| Sprocket Width | N/A |
| Pitch Diameter | 2.406 in |
| Bore Range [Min] | 0.5 in |
| Type | A1F |
| Belt Pitch | 8 mm |
| Belt Width | 30 mm |
| Pitch Dia. | 2.406 in |
| Outside Dia. | 2.354 in |
| Bushing Series | 1108 |
| Bushing Type | Taper Lock |
| Weight | 0.91 LB |
| EAN or UPC | 782475674954 |
