Dodge
P28 14M115MPB
Synchronous Sheave; 14 mm Belt Pitch; 28 Teeth; 115 mm Belt Width; Minimum Plain Bore
Item #101951909
- Synchronous Sheave
- 14 mm Belt Pitch
- 28 Teeth
- 115 mm Belt Width
- Minimum Plain Bore
applications
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Mixers
- Agitators
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Bushing Series | N/A |
| Bore Type | Minimum Plain Bore |
| Outside Dia. | 2.152 in |
| Belt Width | 115 mm |
| Bore Range [Min] | 1.25 in |
| Bushing Type | None |
| Belt Pitch | 14 mm |
| Pitch Diameter | 2.206 in |
| Bore Range [Max] | 2.6875 in |
| Sprocket Width | N/A |
| No. of Teeth | 28 |
| Type | 6F |
| Finished Bore | N/A |
| Pitch Dia. | 4.913 in |
| Weight | 21.95 LB |
| EAN or UPC | 782475264254 |
