Dodge
P29 14M85MPB HT
Synchronous Sheave; 14 mm Belt Pitch; 29 Teeth; 85 mm Belt Width; Minimum Plain Bore
Item #101948015
- Synchronous Sheave
- 14 mm Belt Pitch
- 29 Teeth
- 85 mm Belt Width
- Minimum Plain Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Bore Type | Minimum Plain Bore |
| Bore Range [Max] | 2.6875 in |
| Sprocket Width | N/A |
| Belt Width | 85 mm |
| Bushing Type | None |
| Finished Bore | N/A |
| Pitch Dia. | 5.088 in |
| Bore Range [Min] | 1.25 in |
| Bushing Series | N/A |
| Outside Dia. | 4.802 in |
| Belt Pitch | 14 mm |
| Type | 6F |
| No. of Teeth | 29 |
| Pitch Diameter | 4.912 in |
| Weight | 18.25 LB |
| EAN or UPC | 782475264407 |
