- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Tin Babbitt Insert Material
| Housing Material | Cast Iron |
| Lubrication | Grease |
| Insert Material | Tin Babbitt |
| Base to Center Height | 1 in |
| Bore Length | 1.875 in |
| Bolt Diameter | 0.375 in |
| Bolt to Bolt [Min] | 2.875 in |
| No. of Bolts | 2 |
| Housing Construction | Solid |
| Greasable | No |
| Inch/Metric | Inch Bore |
| Take-Up Frame Size | LD-10 |
| Bolt to Bolt [Max] | 3.125 in |
| Expansion Capability | Float |
| Bearing Type | Journal |
| Shaft Dia. | 1 in |
| Weight | 1.5 LB |
| EAN or UPC | 782475006489 |

