- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Tin Babbitt Insert Material
| Housing Construction | Split |
| Expansion Capability | Float |
| No. of Bolts | 2 |
| Greasable | No |
| Lubrication | Grease |
| Bolt Diameter | 0.563 in |
| Bore Length | 3 in |
| Bolt to Bolt [Min] | 4.188 in |
| Base to Center Height | 1.375 in |
| Bolt to Bolt [Max] | 4.938 in |
| Bearing Type | Journal |
| Housing Material | Cast Iron |
| Insert Material | Tin Babbitt |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.4375 in |
| Weight | 4.96 LB |
| EAN or UPC | 782475006274 |

