- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Tin Babbitt Insert Material
| No. of Bolts | 2 |
| Bolt to Bolt [Min] | 8.25 in |
| Base to Center Height | 2.5 in |
| Insert Material | Tin Babbitt |
| Expansion Capability | Float |
| Bolt to Bolt [Max] | 8.75 in |
| Greasable | No |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Bolt Diameter | 0.813 in |
| Lubrication | Grease |
| Bearing Type | Journal |
| Bore Length | 6 in |
| Housing Construction | Split |
| Shaft Dia. | 2.9375 in |
| Weight | 25.48 LB |
| EAN or UPC | 782475006397 |

