- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Sensor Ready | Yes |
| Housing Construction | Split |
| Bolt to Bolt [Min] | 9.25 in |
| Bolt to Bolt [Max] | 10.25 in |
| Lubrication | Grease |
| Bolt Diameter | 0.625 in |
| Inch/Metric | Inch Bore |
| Bearing Type | Tapered Roller Bearing |
| No. of Bolts | 2 |
| Greasable | Yes |
| Base to Center Height | 3.25 in |
| Grease Name | MobilGrease HTS #2 |
| Housing Material | Cast Iron |
| Take-Up Frame Size | HD-250, TS-350 |
| Seal Type | Labyrinth |
| Bore Length | 4 in |
| Speed [Max] | 2420 rpm |
| Shaft Dia. | 2.4375 in |
| Insert O.D. | 4.81 in |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Suitable for High Temperature | Yes |
| Shaft Attachment | Setscrew |
| Static Load Capacity | 54000 lbf |
| Weight | 31.88 LB |
| EAN or UPC | 782477077432 |

