- 2 Bolts
- Cast Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| No. of Bolts | 2 |
| Greasable | Yes |
| Bearing Type | Tapered Roller Bearing |
| Shaft Attachment | Setscrew |
| Bolt to Bolt [Min] | 9.88 in |
| Grease Name | MobilGrease HTS #2 |
| Housing Construction | Split |
| Shaft Dia. | 3 in |
| Bore Length | 4.5 in |
| Bolt to Bolt [Max] | 11.5 in |
| Insert Material | Steel |
| Housing Material | Cast Iron |
| Base to Center Height | 3.75 in |
| Sensor Ready | Yes |
| Inch/Metric | Inch Bore |
| Bolt Diameter | 0.75 in |
| Suitable for High Temperature | Yes |
| Seal Type | Labyrinth |
| Lubrication | Grease |
| Expansion Capability | Float |
| Static Load Capacity | 61200 lbf |
| Speed [Max] | 2060 rpm |
| Take-Up Frame Size | HD-300, TS-400 |
| Weight | 43.06 LB |
| EAN or UPC | 782477021725 |

