- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Insert Material | Steel |
| Housing Construction | Solid |
| Housing Material | Cast Iron |
| Suitable For Washdown | No |
| Sensor Ready | Adapter Required |
| Dynamic Load Capacity | 11791 lbf |
| Static Load Capacity | 8100 lbf |
| Base to Center Height | 2.75 in |
| Bolt to Bolt [Min] | 6.88 in |
| Bearing Type | Ball Bearing |
| Bolt Diameter | 0.625 in |
| Greasable | Yes |
| Bore Length | 2.38 in |
| Seal Type | Single-Lip Contact |
| Expansion Capability | Fixed |
| Speed [Max] | 3500 rpm |
| Shaft Attachment | Clamp Collar |
| Standoff Housing | No |
| No. of Bolts | 2 |
| Suitable for High Temperature | No |
| Shaft Dia. | 2.4375 in |
| Ball Bearing Series | 212 Series |
| Take-Up Frame Size | LD-40, TS-300 |
| Bolt to Bolt [Max] | 7.94 in |
| Inch/Metric | Inch Bore |
| Weight | 10.63 LB |
| EAN or UPC | 782477576959 |

