- 2 Bolts
- Cast Iron Housing Material
- Steel Insert Material
| Ball Bearing Series | 211 Series |
| Suitable for High Temperature | No |
| Insert Material | Steel |
| Speed [Max] | 3500 rpm |
| Sensor Ready | Adapter Required |
| Grease Name | Unirex N2 |
| Dynamic Load Capacity | 9755 lbf |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Shaft Dia. | 55 mm |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Shaft Attachment | Clamp Collar |
| Suitable For Washdown | No |
| Static Load Capacity | 6588 lbf |
| Lubrication | Grease |
| Base to Center Height | 2.5 in |
| Expansion Capability | Fixed |
| Seal Type | Single-Lip Contact |
| Standoff Housing | No |
| Inch/Metric | Metric Bore |
| Weight | 9.95 LB |
| EAN or UPC | 782477614743 |

