- 2 Bolts
- Cast Iron Housing Material
- Steel Insert Material
| Inch/Metric | Metric Bore |
| Greasable | Yes |
| Sensor Ready | Adapter Required |
| Expansion Capability | Fixed |
| Shaft Attachment | Clamp Collar |
| Suitable For Washdown | No |
| Shaft Dia. | 70 mm |
| Standoff Housing | No |
| Grease Name | Unirex N2 |
| Static Load Capacity | 9838 lbf |
| Housing Material | Cast Iron |
| Dynamic Load Capacity | 13995 lbf |
| Insert Material | Steel |
| Base to Center Height | 3 in |
| Lubrication | Grease |
| Bearing Type | Ball Bearing |
| Seal Type | Single-Lip Contact |
| Suitable for High Temperature | No |
| Speed [Max] | 3000 rpm |
| No. of Bolts | 2 |
| Ball Bearing Series | 214 Series |
| Weight | 18.1 LB |
| EAN or UPC | 782477449604 |

