- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Lubrication | Grease |
| Bolt to Bolt [Max] | 4.5 in |
| Static Load Capacity | 1769 lbf |
| Shaft Dia. | 25 mm |
| No. of Bolts | 2 |
| Bolt Diameter | 0.375 in |
| Shaft Attachment | Clamp Collar |
| Suitable For Washdown | No |
| Inch/Metric | Metric Bore |
| Bolt to Bolt [Min] | 3.69 in |
| Housing Construction | Solid |
| Dynamic Load Capacity | 3146 lbf |
| Greasable | Yes |
| Ball Bearing Series | 205 Series |
| Insert Material | Steel |
| Suitable for High Temperature | No |
| Standoff Housing | No |
| Sensor Ready | Adapter Required |
| Housing Material | Cast Iron |
| Bore Length | 1.44 in |
| Bearing Type | Ball Bearing |
| Base to Center Height | 1.44 in |
| Speed [Max] | 7500 rpm |
| Grease Name | Unirex N2 |
| Take-Up Frame Size | LD-10, TS-100 |
| Expansion Capability | Fixed |
| Weight | 2.3 LB |
| EAN or UPC | 782475733866 |

