Dodge
P2B-DLEZ-100-SHCR-NL MOD
Stainless Steel Housing Ball Bearing 2 Bolts Pillow Block
Item #116085694
- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Housing Construction | Solid |
| Base to Center Height | 1.44 in |
| Shaft Dia. | 1 in |
| Suitable for High Temperature | No |
| Bore Length | 1.44 in |
| Shaft Attachment | Clamp Collar |
| Lubrication | Grease |
| Standoff Housing | No |
| Housing Material | Stainless Steel |
| Ball Bearing Series | 205 Series |
| Bolt Diameter | 0.375 in |
| Grease Name | MobilGrease FM222 |
| Bearing Type | Ball Bearing |
| Sensor Ready | Adapter Required |
| Inch/Metric | Inch Bore |
| Bolt to Bolt [Min] | 3.68 in |
| Bolt to Bolt [Max] | 4.5 in |
| Insert Material | Plated Steel |
| Suitable For Washdown | Yes |
| No. of Bolts | 2 |
| Seal Type | Triple-Lip Contact |
| Greasable | No |
| Expansion Capability | Fixed |
| Weight | 1.852 LB |
| EAN or UPC | 782477560156 |
