- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Housing Construction | Solid |
| Insert Material | Plated Steel |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Stainless Steel |
| Ball Bearing Series | 206 Series |
| Base Length | 6 1/4 in |
| Standoff Housing | No |
| Suitable For Washdown | Yes |
| Sensor Ready | Adapter Required |
| Center of Bearing to Front of Inner Ring | 15/16 in |
| Locking Device | Concentric Clamp Collar |
| Insert Type | Corrosion-Resistant Insert |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing Range [Max] | 5 in |
| Greasable | Yes |
| Misalignment Range | ±2° |
| Bearing Design | Non-Expansion |
| Collar O.D. | 2 7/32 in |
| Bolt Hole Spacing Range [Min] | 4 17/64 in |
| Bolt Size | 1/2 in |
| Mounted Unit Duty | Corrosion Resistant-Duty |
| Grease Name | MobilGrease FM222 |
| Bore Length | 1.56 in |
| Base Width | 1 1/4 in |
| Bolt Diameter | 0.5 in |
| Center of Bearing to Back of Inner Ring | 5/8 in |
| Bolt to Bolt [Min] | 4.26 in |
| Shaft Dia. | 1.25 in |
| Seal Type | PROGUARDâ„¢ Plus Contact Seals w/Flingers |
| Bolt Holes | 2 |
| No. of Bolts | 2 |
| Suitable for High Temperature | No |
| Outer Ring Size | 206 |
| Length Through Bore | 1.5625 in |
| Bolt Hole Spacing | 4.633 in |
| Bolt to Bolt [Max] | 5 in |
| Base to Center Height | 1.63 in |
| Lubrication | Grease |
| Base Height | 17/32 in |
| Housing Height | 3 1/8 in |
| End Type | Open End |
| Expansion Capability | Fixed |
| Shaft Attachment | Clamp Collar |
| Inch/Metric | Inch Bore |
| Weight | 2.55 LB |
| EAN or UPC | 782475582280 |

