Dodge
P2B-DLEZ-107-SHCR-DRY
Stainless Steel Housing Ball Bearing 2 Bolts Pillow Block
Item #116086145
- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Ball Bearing Series | 207 Series |
| Bearing Type | Ball Bearing |
| Suitable for High Temperature | No |
| Greasable | Yes |
| Bolt Diameter | 0.5 in |
| Suitable For Washdown | Yes |
| Insert Material | Plated Steel |
| Shaft Dia. | 1.4375 in |
| Base to Center Height | 1.88 in |
| Expansion Capability | Fixed |
| Bolt to Bolt [Min] | 6 in |
| Housing Material | Stainless Steel |
| No. of Bolts | 2 |
| Bore Length | 1.75 in |
| Sensor Ready | Adapter Required |
| Inch/Metric | Inch Bore |
| Seal Type | Triple-Lip Contact |
| Housing Construction | Solid |
| Bolt to Bolt [Max] | 6 in |
| Shaft Attachment | Clamp Collar |
| Standoff Housing | No |
| Weight | 3.52 LB |
| EAN or UPC | 782477543449 |
