- 2 Bolts
- Stainless Steel Housing Material
- Solid Housing Construction
- Plated Steel Insert Material
| Bolt to Bolt [Min] | 6 in |
| Bore Length | 2.01 in |
| Take-Up Frame Size | LD-30, TS-300 |
| Ball Bearing Series | 210 Series |
| Inch/Metric | Inch Bore |
| Suitable For Washdown | Yes |
| Bolt to Bolt [Max] | 6 in |
| No. of Bolts | 2 |
| Suitable for High Temperature | No |
| Insert Material | Plated Steel |
| Shaft Attachment | Clamp Collar |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Seal Type | Triple-Lip Contact |
| Housing Construction | Solid |
| Base to Center Height | 2.25 in |
| Bearing Type | Ball Bearing |
| Bolt Diameter | 0.625 in |
| Sensor Ready | Adapter Required |
| Housing Material | Stainless Steel |
| Grease Name | MobilGrease FM222 |
| Lubrication | Grease |
| Shaft Dia. | 2 in |
| Standoff Housing | No |
| Weight | 5.5 LB |
| EAN or UPC | 782476292966 |

