- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Inch/Metric | Inch Bore |
| Base to Center Height | 1.69 in |
| Seal Type | Labyrinth |
| No. of Bolts | 2 |
| Suitable for High Temperature | No |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Standoff Housing | No |
| Shaft Dia. | 1 in |
| Shaft Attachment | Clamp Collar |
| Housing Construction | Solid |
| Greasable | Yes |
| Grease Name | Mobilith SHC 100 |
| Suitable For Washdown | No |
| Expansion Capability | Float |
| Lubrication | Grease |
| Ball Bearing Series | 205 Series |
| Insert Material | Steel |
| Sensor Ready | Adapter Required |
| Weight | 4.69 LB |
| EAN or UPC | 782477562068 |

