- 2 Bolts
- Cast Iron Housing Material
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Shaft Attachment | Clamp Collar |
| Base to Center Height | 2.13 in |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Bolt to Bolt [Min] | 5.18 in |
| Bolt Diameter | 0.5 in |
| Expansion Capability | Fixed |
| Housing Material | Cast Iron |
| Shaft Dia. | 1.4375 in |
| Ball Bearing Series | 208 Series |
| Take-Up Frame Size | LD-20, TS-250 |
| Bolt to Bolt [Max] | 5.88 in |
| Inch/Metric | Inch Bore |
| Bore Length | 1.75 in |
| Grease Name | Mobilith SHC 100 |
| Seal Type | Single-Lip Contact |
| No. of Bolts | 2 |
| Weight | 5.42 LB |
| EAN or UPC | 782477807930 |

