- 2 Bolts
- Cast Iron Housing Material
- Steel Insert Material
| Grease Name | Unirex N2 |
| Bearing Type | Ball Bearing |
| Speed [Max] | 3500 rpm |
| Housing Material | Cast Iron |
| Ball Bearing Series | 212 Series |
| Inch/Metric | Inch Bore |
| Lubrication | Grease |
| Shaft Attachment | Clamp Collar |
| No. of Bolts | 2 |
| Suitable For Washdown | No |
| Base to Center Height | 2.75 in |
| Dynamic Load Capacity | 11791 lbf |
| Greasable | Yes |
| Static Load Capacity | 8100 lbf |
| Insert Material | Steel |
| Standoff Housing | No |
| Shaft Dia. | 2.25 in |
| Expansion Capability | Fixed |
| Sensor Ready | Adapter Required |
| Suitable for High Temperature | No |
| Weight | 14.96 LB |
| EAN or UPC | 782475328796 |

