- 2 Bolts
- Cast Iron Housing Material
- Steel Insert Material
| Housing Material | Cast Iron |
| Sensor Ready | Adapter Required |
| Expansion Capability | Fixed |
| Greasable | Yes |
| Insert Material | Steel |
| Ball Bearing Series | 216 Series |
| Dynamic Load Capacity | 17407 lbf |
| Inch/Metric | Inch Bore |
| Grease Name | Unirex N2 |
| Suitable For Washdown | No |
| Standoff Housing | No |
| Suitable for High Temperature | No |
| Speed [Max] | 2500 rpm |
| Static Load Capacity | 13102 lbf |
| Bearing Type | Ball Bearing |
| No. of Bolts | 2 |
| Shaft Attachment | Clamp Collar |
| Shaft Dia. | 2.9375 in |
| Lubrication | Grease |
| Base to Center Height | 3.5 in |
| Weight | 20.65 LB |
| EAN or UPC | 782475972234 |

