- 2 Bolts
- Cast Iron Housing Material
- Steel Insert Material
| No. of Bolts | 2 |
| Expansion Capability | Fixed |
| Standoff Housing | No |
| Grease Name | Unirex N2 |
| Shaft Dia. | 1.25 in |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Ball Bearing Series | 206 Series |
| Suitable for High Temperature | No |
| Greasable | Yes |
| Bearing Type | Ball Bearing |
| Suitable For Washdown | No |
| Sensor Ready | Adapter Required |
| Shaft Attachment | Clamp Collar |
| Lubrication | Grease |
| Insert Material | Steel |
| Weight | 3.63 LB |
| EAN or UPC | 782476175658 |

