- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Bearing Type | Tapered Roller Bearing |
| Insert Material | Steel |
| Bolt to Bolt [Max] | 8.62 in |
| Greasable | Yes |
| Housing Material | Cast Iron |
| Bore Length | 4 in |
| Expansion Capability | Fixed |
| Bolt to Bolt [Min] | 8.37 in |
| Sensor Ready | Yes |
| Take-Up Frame Size | CP-502, HD-200 |
| Housing Dimensional Standard | Type E |
| Bolt Diameter | 0.625 in |
| Shaft Dia. | 60 mm |
| No. of Bolts | 2 |
| Inch/Metric | Metric Bore |
| Housing Construction | Solid |
| Shaft Attachment | Setscrew |
| Base to Center Height | 2.75 in |
| Lubrication | Grease |
| Grease Name | MobilGrease XHP222 |
| Weight | 20.45 LB |
| EAN or UPC | 782475743797 |

