- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Static Load Capacity | 43000 lbf |
| Grease Name | MobilGrease HTS #2 |
| Inch/Metric | Inch Bore |
| Shaft Attachment | Setscrew |
| Greasable | Yes |
| No. of Bolts | 2 |
| Bolt to Bolt [Min] | 6.88 in |
| Bore Length | 3.5 in |
| Bearing Type | Tapered Roller Bearing |
| Housing Dimensional Standard | Type E |
| Expansion Capability | Fixed |
| Take-Up Frame Size | CP-400, HD-200 |
| Lubrication | Grease |
| Speed [Max] | 3050 rpm |
| Seal Type | Triple-Lip Contact |
| Bolt to Bolt [Max] | 7.13 in |
| Housing Material | Cast Iron |
| Bolt Diameter | 0.625 in |
| Suitable for High Temperature | Yes |
| Sensor Ready | Yes |
| Insert Material | Steel |
| Housing Construction | Solid |
| Base to Center Height | 2.25 in |
| Shaft Dia. | 1.75 in |
| Weight | 12.19 LB |
| EAN or UPC | 782477596759 |

