- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
| Housing Construction | Solid |
| Grease Name | MobilGrease XHP222 |
| Insert Material | Steel |
| Take-Up Frame Size | CP-515, HD-250 |
| Bore Length | 4.5 in |
| Seal Type | Triple-Lip Contact |
| Shaft Attachment | Setscrew |
| Sensor Ready | Yes |
| Housing Dimensional Standard | Type E |
| Housing Material | Cast Iron |
| Speed [Max] | 2060 rpm |
| Greasable | No |
| No. of Bolts | 2 |
| Shaft Dia. | 2.9375 in |
| Bolt Diameter | 0.75 in |
| Static Load Capacity | 61200 lbf |
| Inch/Metric | Inch Bore |
| Bearing Type | Tapered Roller Bearing |
| Lubrication | Grease |
| Expansion Capability | Fixed |
| Bolt to Bolt [Min] | 9.31 in |
| Base to Center Height | 3.13 in |
| Bolt to Bolt [Max] | 9.69 in |
| Weight | 15.17 LB |
| EAN or UPC | 782476952259 |

