- 2 Bolts
- Cast Iron Housing Material
- Solid Housing Construction
- Steel Insert Material
description
- High capacity, tapered roller bearing allows easy upgrade from ball bearing at moderate cost.
applications
- Aggregate
- Conveyors
- Load out
- Cement
features
- Dodge manufactured locally, providing industry-leading availability
- Case-hardened rollers and races
- XTS nitrile rubber triple lip seal
- Provides added protection against contamination
- Factory lubed, sealed and adjusted
- Springlok™ 65° setscrew mounting
- Easy installation and maintenance
| Static Load Capacity | 61200 lbf |
| Sensor Ready | Yes |
| Shaft Dia. | 2.9375 in |
| Base Height | 1 7/8 in |
| Bolt Diameter | 0.75 in |
| Take-Up Frame Size | CP-515, HD-250 |
| Bolt Hole Spacing Range [Max] | 9 11/16 in |
| Inch/Metric | Inch Bore |
| Housing Material | Cast Iron |
| No. of Bolts | 2 |
| Mounted Unit Duty | Heavy-Duty |
| Base to Center Height | 3.13 in |
| Bolt Holes | 2 |
| Base Width | 3 in |
| Lubrication | Grease |
| Bolt Size | 3/4 in |
| Insert Type | Steel Insert |
| Adapter Assembly | N/A |
| Bolt Hole Length | 1 in |
| Bolt to Bolt [Max] | 9.69 in |
| Seal Type | Contact Seals |
| Bolt Hole Size | 1 in |
| Base Length | 12 in |
| Housing Height | 6 1/4 in |
| Bearing Design | Non-Expansion |
| Collar O.D. | 4 23/32 in |
| Bore Length | 4.5 in |
| Locking Device | Springlokâ„¢ Collar |
| Insert Material | Steel |
| Bolt Hole Spacing | 9 1/2 in |
| Housing Construction | Solid |
| Shaft Attachment | Setscrew |
| Bearing Type | Tapered Roller Bearing |
| End Type | Open End |
| Length Through Bore | 4.5 in |
| Bolt to Bolt [Min] | 9.31 in |
| Expansion Capability | Fixed |
| Grease Name | MobilGrease XHP222 |
| Pillow Block Type | Thru-Bolt |
| Greasable | Yes |
| Housing Dimensional Standard | Type E |
| Speed [Max] | 2060 rpm |
| Weight | 27.0 LB |
| EAN or UPC | 782475696000 |

