- 2-Bolt Pillow Block Housing
- Non-Expansion (Fixed)
- 4 in Bore Length
- 2.438 in Shaft Diameter
- Mfr Part 013924
| Bearing Component | Mounted Bearing |
| Static Load Capacity | 54000 lbf |
| Bore Length | 4 in |
| Shaft Attachment | Setscrew |
| Dynamic Load Capacity | 10600 lbf |
| Lubrication | Grease |
| Bearing Type | Tapered Roller |
| Housing Dimensional Standard | Type E |
| Grease Name | MobilGrease XHP222 |
| Base to Center Height | 2.75 in |
| Insert O.D. | 4.125 in |
| Expansion | No |
| Take-Up Frame Size | HD-200,TS-350 |
| Expansion Capability | Non-Expansion (Fixed) |
| Housing Material | Cast Iron |
| Bolt to Bolt [Max] | 8.63 in |
| RPM [Max] | 2420 rpm |
| Bolt to Bolt [Min] | 8.38 in |
| Suitable for High Temperature | No |
| Insert Material | Steel |
| Seal Type | Quadruple-Lip Contact |
| Bolt Diameter | 0.625 in |
| Housing Construction | Solid |
| Greasable | Yes |
| Pillow Block Type | 2-Bolt |
| Shaft Dia. | 2.438 in |
| Sensor Ready | Yes |
| Weight | 19.84 LB |
| EAN or UPC | 782477898808 |

