- 2-Bolt Pillow Block Housing
- Non-Expansion (Fixed)
- 5 in Bore Length
- 3.438 in Shaft Diameter
- Mfr Part 013926
| Greasable | Yes |
| Bore Length | 5 in |
| Shaft Attachment | Setscrew |
| Pillow Block Type | 2-Bolt |
| Bolt to Bolt [Min] | 10.81 in |
| Expansion Capability | Non-Expansion (Fixed) |
| Housing Material | Cast Iron |
| Bearing Component | Mounted Bearing |
| Take-Up Frame Size | HD-350,TS-400 |
| Shaft Dia. | 3.438 in |
| Housing Dimensional Standard | Type E |
| RPM [Max] | 1640 rpm |
| Housing Construction | Solid |
| Suitable for High Temperature | No |
| Base to Center Height | 3.75 in |
| Grease Name | MobilGrease XHP222 |
| Dynamic Load Capacity | 17750 lbf |
| Static Load Capacity | 108600 lbf |
| Insert Material | Steel |
| Expansion | No |
| Bearing Type | Tapered Roller |
| Sensor Ready | Yes |
| Bolt to Bolt [Max] | 11.19 in |
| Lubrication | Grease |
| Insert O.D. | 5.845 in |
| Bolt Diameter | 0.875 in |
| Seal Type | Quadruple-Lip Contact |
| Weight | 44.57 LB |
| EAN or UPC | 782477899324 |

