- 2 Bolts
- Ductile Iron Housing Material
- Split Housing Construction
- Steel Insert Material
description
- Dodge Type EXL mounted tapered roller bearings offer superior quality and enhanced performance for common and challenging Type E dimensioned applications.
features
- Type E dimensioned, two-piece ductile iron housing with expansion capacity
- Replaceable, sealed S1U inner cartridge for both fix and float applications
- Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
- Shaft ready, factory-lubed, sealed and adjusted
- Simple set screw mount with dual 65° Spring-lok collars
| Base Height | 1 1/4 in |
| Length Through Bore | 3.380 in |
| Housing Construction | Split |
| Expansion Capability | Fixed |
| Triple Seal | Yes |
| Collar O.D. | 3.19 in |
| Shaft Attachment | Setscrew |
| Housing Width | 2.37 in |
| Series | EXL |
| Bearing Type | Tapered Roller Bearing |
| Bolt to Bolt [Min] | 5.56 in |
| Housing Height | 4.69 in |
| Seal Type | XTS - Triple Lip Seal |
| Greasable | Yes |
| Lubrication | Grease |
| Housing Length | 7 3/4 in |
| Base to Center Height | 2.13 in |
| Housing Dimensional Standard | Type E |
| Overall Width | 3.38 in |
| Sensor Ready | Yes |
| Bolt Hole Width | N/A |
| Mounted Unit Duty | Heavy-Duty |
| Bolt Holes | 2 |
| Bolt Hole Length | 1.07 in |
| Static Load Capacity | 33000 lbf |
| Bolt | 1/2 in |
| Insert Material | Steel |
| Speed [Max] | 3320 rpm |
| Special Features | Non-Expansion Type |
| Inch/Metric | Inch Bore |
| Base Width | 2.37 in |
| Bolt Hole Spacing Range [Min] | 5.5600 in |
| Bolt Hole Size | 9/16 in |
| Bolt Size | 1/2 in |
| Grease Name | MobilGrease XHP222 |
| Bolt Diameter | 0.5 in |
| No. of Bolts | 2 |
| Take-Up Frame Size | CP-400, HD-200 |
| Bolt to Bolt [Max] | 6.44 in |
| Bore Length | 3.38 in |
| Shaft Dia. | 1.6875 in |
| Locking Device | Dual Spring-lok Collar |
| Bolt Hole Spacing Range [Max] | 6.4400 in |
| Misalignment Range | ±4° |
| Base Length | 7 3/4 in |
| Housing Material | Ductile Iron |
| Weight | 15.0 LB |
| EAN or UPC | 782476587338 |

