Dodge Type EXL mounted tapered roller bearings offer superior quality and enhanced performance for common and challenging Type E dimensioned applications.
features
Type E dimensioned, two-piece ductile iron housing with expansion capacity
Replaceable, sealed S1U inner cartridge for both fix and float applications
Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
Shaft ready, factory-lubed, sealed and adjusted
Simple set screw mount with dual 65° Spring-lok collars
Length Through Bore
3.380 in
Shaft Dia.
1.6875 in
Bearing Type
Tapered Roller Bearing
Expansion Capability
Float
Housing Length
7 3/4 in
Base to Center Height
2.13 in
Series
EXL
Seal Type
XTS - Triple Lip Seal
Bolt Hole Spacing Range [Max]
6.4400 in
Grease Name
MobilGrease XHP222
Sensor Ready
Yes
Bolt
1/2 in
Bolt Hole Length
1.07 in
Take-Up Frame Size
CP-400, HD-200
Inch/Metric
Inch Bore
Bolt Diameter
0.5 in
Greasable
Yes
Housing Construction
Split
Overall Width
3.38 in
Bolt Size
1/2 in
Bolt Hole Size
9/16 in
Static Load Capacity
33000 lbf
Housing Material
Ductile Iron
Base Height
1 1/4 in
Mounted Unit Duty
Heavy-Duty
Triple Seal
Yes
Collar O.D.
3.19 in
Bolt to Bolt [Max]
6.44 in
Lubrication
Grease
Bolt to Bolt [Min]
5.56 in
Special Features
Expansion Type
Bolt Hole Width
N/A
Base Length
7 3/4 in
Base Width
2.37 in
Bolt Holes
2
Insert Material
Steel
Housing Height
4.69 in
No. of Bolts
2
Bolt Hole Spacing Range [Min]
5.5600 in
Speed [Max]
3320 rpm
Misalignment Range
±4°
Housing Dimensional Standard
Type E
Shaft Attachment
Setscrew
Housing Width
2.37 in
Bore Length
3.38 in
Locking Device
Dual Spring-lok Collar
Weight
15.0 LB
EAN or UPC
782476587567
We're here for you
with Service Centers across the country - We have your back