Dodge Type EXL mounted tapered roller bearings offer superior quality and enhanced performance for common and challenging Type E dimensioned applications.
features
Type E dimensioned, two-piece ductile iron housing with expansion capacity
Replaceable, sealed S1U inner cartridge for both fix and float applications
Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
Shaft ready, factory-lubed, sealed and adjusted
Simple set screw mount with dual 65° Spring-lok collars
Mounted Unit Duty
Heavy-Duty
Insert Material
Steel
Bolt Diameter
0.625 in
Housing Width
2.54 in
Housing Length
8.88 in
Static Load Capacity
43000 lbf
Bore Length
3.5 in
Bolt Size
5/8 in
Housing Construction
Split
Inch/Metric
Inch Bore
Bolt Hole Width
N/A
Bolt Hole Length
1.19 in
Base Width
2.54 in
Shaft Attachment
Setscrew
Take-Up Frame Size
CP-400, HD-200
Bolt to Bolt [Min]
6.31 in
Base to Center Height
2.25 in
Bearing Type
Tapered Roller Bearing
Special Features
Expansion Type
Seal Type
XTS - Triple Lip Seal
Sensor Ready
Yes
No. of Bolts
2
Bolt
5/8 in
Greasable
Yes
Housing Material
Ductile Iron
Speed [Max]
3050 rpm
Bolt Hole Size
11/16 in
Housing Dimensional Standard
Type E
Length Through Bore
3 1/2 in
Housing Height
4.99 in
Bolt Hole Spacing Range [Max]
7.1900 in
Base Height
1.31 in
Bolt to Bolt [Max]
7.19 in
Triple Seal
Yes
Collar O.D.
3.44 in
Expansion Capability
Float
Misalignment Range
±4°
Shaft Dia.
2 in
Bolt Holes
2
Lubrication
Grease
Bolt Hole Spacing Range [Min]
6.3100 in
Series
EXL
Locking Device
Dual Spring-lok Collar
Overall Width
3 1/2 in
Base Length
8.88 in
Weight
19.0 LB
EAN or UPC
782476587604
We're here for you
with Service Centers across the country - We have your back