Dodge
P2B-EXL-207L MOD
Ductile Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Item #110482150
- 2 Bolts
- Ductile Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Shaft Dia. | 2.4375 in |
| Bolt to Bolt [Min] | 6.94 in |
| Inch/Metric | Inch Bore |
| Sensor Ready | Yes |
| Seal Type | Labyrinth |
| Bolt to Bolt [Max] | 8.69 in |
| Base to Center Height | 2.75 in |
| No. of Bolts | 2 |
| Speed [Max] | 2420 rpm |
| Shaft Attachment | Setscrew |
| Take-Up Frame Size | CP-502, HD-200 |
| Bearing Type | Tapered Roller Bearing |
| Insert Material | Steel |
| Expansion Capability | Fixed |
| Housing Construction | Split |
| Greasable | Yes |
| Bolt Diameter | 0.625 in |
| Housing Dimensional Standard | Type E |
| Bore Length | 4 in |
| Static Load Capacity | 54000 lbf |
| Housing Material | Ductile Iron |
| Weight | 30.0 LB |
| EAN or UPC | 782476999384 |
