Skip to content Skip to navigation menu
Ductile Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block

P2B-EXL-207RE

Ductile Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Item #105847322
  • 2 Bolts
  • Ductile Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material
Ductile Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2 Bolts
  • Ductile Iron Housing Material
  • Split Housing Construction
  • Steel Insert Material

description

  • Dodge Type EXL mounted tapered roller bearings offer superior quality and enhanced performance for common and challenging Type E dimensioned applications.

features

  • Type E dimensioned, two-piece ductile iron housing with expansion capacity
  • Replaceable, sealed S1U inner cartridge for both fix and float applications
  • Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
  • Shaft ready, factory-lubed, sealed and adjusted
  • Simple set screw mount with dual 65° Spring-lok collars
Series EXL
Bolt Size 5/8 in
Bolt to Bolt [Max] 8.69 in
Housing Material Ductile Iron
Expansion Capability Float
Base Width 2.88 in
Housing Length 10.38 in
Overall Width 4 in
Base Height 6.08 in
Special Features Expansion Type
Greasable Yes
Bolt Holes 2
Shaft Dia. 2.4375 in
Mounted Unit Duty Heavy-Duty
Bolt to Bolt [Min] 6.94 in
Triple Seal Yes
Speed [Max] 2420 rpm
Length Through Bore 4 in
Bolt Diameter 0.625 in
Shaft Attachment Setscrew
Bolt Hole Length 1.63 in
Bolt Hole Spacing Range [Max] 8.6900 in
Bolt Hole Spacing Range [Min] 6.9400 in
Take-Up Frame Size CP-502, HD-200
Bearing Type Tapered Roller Bearing
Bore Length 4 in
Inch/Metric Inch Bore
Misalignment Range ±4°
Seal Type XTS - Triple Lip Seal
Housing Construction Split
No. of Bolts 2
Base to Center Height 2.75 in
Static Load Capacity 54000 lbf
Bolt Hole Width N/A
Bolt 5/8 in
Locking Device Dual Spring-lok Collar
Insert Material Steel
Sensor Ready Yes
Housing Height 6.08 in
Base Length 10.38 in
Housing Dimensional Standard Type E
Collar O.D. 4.06 in
Bolt Hole Size 11/16 in
Lubrication Grease
Housing Width 2.88 in
Weight 30.0 LB
EAN or UPC 782476587635
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison