Dodge Type EXL mounted tapered roller bearings offer superior quality and enhanced performance for common and challenging Type E dimensioned applications.
features
Type E dimensioned, two-piece ductile iron housing with expansion capacity
Replaceable, sealed S1U inner cartridge for both fix and float applications
Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
Shaft ready, factory-lubed, sealed and adjusted
Simple set screw mount with dual 65° Spring-lok collars
Housing Material
Ductile Iron
Take-Up Frame Size
CP-515, HD-250
Bolt
3/4 in
Bolt Holes
2
No. of Bolts
2
Series
EXL
Base Height
1.88 in
Bolt to Bolt [Min]
8.06 in
Bolt Hole Width
N/A
Housing Construction
Split
Locking Device
Dual Spring-lok Collar
Bearing Type
Tapered Roller Bearing
Mounted Unit Duty
Heavy-Duty
Base to Center Height
3.13 in
Static Load Capacity
61200 lbf
Speed [Max]
2060 rpm
Housing Dimensional Standard
Type E
Housing Length
11 3/4 in
Bore Length
4.5 in
Greasable
Yes
Triple Seal
Yes
Misalignment Range
±4°
Length Through Bore
4 1/2 in
Seal Type
XTS - Triple Lip Seal
Base Length
11 3/4 in
Insert Material
Steel
Shaft Dia.
2.75 in
Bolt Hole Spacing Range [Max]
10 in
Bolt Hole Size
13/16 in
Special Features
Expansion Type
Overall Width
4 1/2 in
Inch/Metric
Inch Bore
Housing Height
6.77 in
Collar O.D.
4.72 in
Bolt to Bolt [Max]
10 in
Bolt Diameter
0.75 in
Sensor Ready
Yes
Housing Width
3.32 in
Lubrication
Grease
Bolt Hole Spacing Range [Min]
8.0600 in
Bolt Size
3/4 in
Bolt Hole Length
1.85 in
Grease Name
MobilGrease XHP222
Base Width
3.32 in
Expansion Capability
Float
Shaft Attachment
Setscrew
Weight
42.0 LB
EAN or UPC
782476587666
We're here for you
with Service Centers across the country - We have your back