Dodge Type EXL mounted tapered roller bearings offer superior quality and enhanced performance for common and challenging Type E dimensioned applications.
features
Type E dimensioned, two-piece ductile iron housing with expansion capacity
Replaceable, sealed S1U inner cartridge for both fix and float applications
Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
Shaft ready, factory-lubed, sealed and adjusted
Simple set screw mount with dual 65° Spring-lok collars
Take-Up Frame Size
CP-515, HD-250
Sensor Ready
Yes
Housing Height
6.77 in
Insert Material
Steel
Lubrication
Grease
Length Through Bore
4 1/2 in
Housing Construction
Split
Series
EXL
Greasable
Yes
Base Width
3.32 in
No. of Bolts
2
Locking Device
Dual Spring-lok Collar
Base Height
1.88 in
Housing Dimensional Standard
Type E
Bolt Hole Size
13/16 in
Bolt
3/4 in
Bolt Hole Spacing Range [Max]
10 in
Speed [Max]
2060 rpm
Seal Type
XTS - Triple Lip Seal
Bore Length
4.5 in
Overall Width
4 1/2 in
Inch/Metric
Inch Bore
Bolt Size
3/4 in
Shaft Attachment
Setscrew
Bolt Hole Length
1.85 in
Housing Width
3.32 in
Static Load Capacity
61200 lbf
Base Length
11 3/4 in
Bolt Hole Spacing Range [Min]
8.0600 in
Housing Length
11 3/4 in
Triple Seal
Yes
Bearing Type
Tapered Roller Bearing
Expansion Capability
Float
Misalignment Range
±4°
Bolt to Bolt [Min]
8.06 in
Bolt to Bolt [Max]
10 in
Base to Center Height
3.13 in
Bolt Diameter
0.75 in
Shaft Dia.
2.9375 in
Mounted Unit Duty
Heavy-Duty
Bolt Holes
2
Special Features
Expansion Type
Grease Name
MobilGrease XHP222
Bolt Hole Width
N/A
Housing Material
Ductile Iron
Collar O.D.
4.72 in
Weight
43.0 LB
EAN or UPC
782476587673
We're here for you
with Service Centers across the country - We have your back