Dodge
P2B-EXL-300R MOD
Ductile Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Item #110482173
- 2 Bolts
- Ductile Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Sensor Ready | Yes |
| Housing Construction | Split |
| Take-Up Frame Size | CP-515, HD-250 |
| Speed [Max] | 2060 rpm |
| Grease Name | MobilGrease FM222 |
| Greasable | Yes |
| No. of Bolts | 2 |
| Inch/Metric | Inch Bore |
| Housing Dimensional Standard | Type E |
| Lubrication | Grease |
| Bolt Diameter | 0.75 in |
| Housing Material | Ductile Iron |
| Insert Material | Steel |
| Bolt to Bolt [Max] | 10 in |
| Seal Type | Triple-Lip Contact |
| Expansion Capability | Float |
| Bolt to Bolt [Min] | 8.06 in |
| Shaft Attachment | Setscrew |
| Base to Center Height | 3.13 in |
| Bore Length | 4.5 in |
| Shaft Dia. | 3 in |
| Bearing Type | Tapered Roller Bearing |
| Static Load Capacity | 61200 lbf |
| Weight | 43.0 LB |
| EAN or UPC | 782477010415 |
