Dodge Type EXL mounted tapered roller bearings offer superior quality and enhanced performance for common and challenging Type E dimensioned applications.
features
Type E dimensioned, two-piece ductile iron housing with expansion capacity
Replaceable, sealed S1U inner cartridge for both fix and float applications
Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
Shaft ready, factory-lubed, sealed and adjusted
Simple set screw mount with dual 65° Spring-lok collars
Bolt Size
3/4 in
Special Features
Expansion Type
Locking Device
Dual Spring-lok Collar
Bolt Hole Spacing Range [Max]
10 in
Bolt to Bolt [Max]
10 in
Bolt Diameter
0.75 in
Grease Name
MobilGrease XHP222
Bolt Hole Spacing Range [Min]
8.0600 in
Expansion Capability
Float
Speed [Max]
2060 rpm
Series
EXL
Bolt Hole Length
1.85 in
Insert Material
Steel
Bolt Hole Width
N/A
Bolt
3/4 in
Bolt Hole Size
13/16 in
Housing Construction
Split
Mounted Unit Duty
Heavy-Duty
Static Load Capacity
61200 lbf
Housing Height
6.77 in
Greasable
Yes
Take-Up Frame Size
CP-515, HD-250
Misalignment Range
±4°
Inch/Metric
Inch Bore
Shaft Attachment
Setscrew
Base Width
3.32 in
Bolt Holes
2
Housing Material
Ductile Iron
Bearing Type
Tapered Roller Bearing
Sensor Ready
Yes
Shaft Dia.
3 in
Overall Width
4 1/2 in
Bolt to Bolt [Min]
8.06 in
Housing Dimensional Standard
Type E
No. of Bolts
2
Lubrication
Grease
Bore Length
4.5 in
Base to Center Height
3.13 in
Collar O.D.
4.72 in
Base Height
1.88 in
Base Length
11 3/4 in
Seal Type
XTS - Triple Lip Seal
Triple Seal
Yes
Housing Length
11 3/4 in
Housing Width
3.32 in
Length Through Bore
4 1/2 in
Weight
43.0 LB
EAN or UPC
782476587680
We're here for you
with Service Centers across the country - We have your back