Dodge
P2B-EXL-307E-HT
Ductile Iron Housing Tapered Roller Bearing 2 Bolts Pillow Block
Item #113014711
- 2 Bolts
- Ductile Iron Housing Material
- Split Housing Construction
- Steel Insert Material
| Greasable | Yes |
| Sensor Ready | Yes |
| Shaft Dia. | 3.4375 in |
| Insert Material | Steel |
| No. of Bolts | 2 |
| Housing Dimensional Standard | Type E |
| Lubrication | Grease |
| Bolt to Bolt [Max] | 11.75 in |
| Suitable for High Temperature | Yes |
| Bore Length | 5 in |
| Seal Type | Labyrinth |
| Bearing Type | Tapered Roller Bearing |
| Bolt Diameter | 0.875 in |
| Speed [Max] | 1640 rpm |
| Housing Material | Ductile Iron |
| Shaft Attachment | Setscrew |
| Expansion Capability | Float |
| Inch/Metric | Inch Bore |
| Take-Up Frame Size | HD-350, TS-400 |
| Grease Name | MobilGrease HTS #2 |
| Static Load Capacity | 108600 lbf |
| Bolt to Bolt [Min] | 10.12 in |
| Housing Construction | Split |
| Base to Center Height | 3.75 in |
| Weight | 73.0 LB |
| EAN or UPC | 782477125553 |
