Dodge Type EXL mounted tapered roller bearings offer superior quality and enhanced performance for common and challenging Type E dimensioned applications.
features
Type E dimensioned, two-piece ductile iron housing with expansion capacity
Replaceable, sealed S1U inner cartridge for both fix and float applications
Up to four degrees misalignment capability in pillow blocks (+/- three degrees for flanges)
Shaft ready, factory-lubed, sealed and adjusted
Simple set screw mount with dual 65° Spring-lok collars
Bolt to Bolt [Min]
10.12 in
Bolt Hole Spacing Range [Max]
11 3/4 in
Shaft Dia.
3.4375 in
Triple Seal
Yes
Greasable
Yes
Base Length
13 3/4 in
Bolt
7/8 in
Take-Up Frame Size
HD-350, TS-400
Speed [Max]
1640 rpm
Static Load Capacity
108600 lbf
Bore Length
5 in
Seal Type
XTS - Triple Lip Seal
Overall Width
5 in
Housing Construction
Split
Housing Dimensional Standard
Type E
Collar O.D.
5 1/2 in
No. of Bolts
2
Shaft Attachment
Setscrew
Misalignment Range
±4°
Housing Height
7.97 in
Sensor Ready
Yes
Special Features
Expansion Type
Bolt Hole Length
1.82 in
Base Height
2 1/4 in
Bolt Diameter
0.875 in
Bolt Size
7/8 in
Housing Length
13 3/4 in
Length Through Bore
5 in
Bolt Hole Width
N/A
Inch/Metric
Inch Bore
Bearing Type
Tapered Roller Bearing
Bolt Hole Spacing Range [Min]
10.1200 in
Lubrication
Grease
Bolt Holes
2
Locking Device
Dual Spring-lok Collar
Series
EXL
Bolt Hole Size
15/16 in
Housing Width
4 in
Base Width
4 in
Base to Center Height
3.75 in
Insert Material
Steel
Mounted Unit Duty
Heavy-Duty
Expansion Capability
Float
Bolt to Bolt [Max]
11.75 in
Housing Material
Ductile Iron
Weight
73.0 LB
EAN or UPC
782476587710
We're here for you
with Service Centers across the country - We have your back